missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Lid for Rectangular Container
Shop All Bürkle Products
Click to view available options
For Use With (Equipment):
48 L Container
50 L Container
Unit Size:
Each
Description
- Linear LDPE
- Translucent
- For use with rupture proof rectangular containers
Specifications
Specifications
| Product Type | Container Lid |
| Material | LDPE |
| Shape | Rectangular |
| Closure Size | 1000 x 320 mm |
| Closure Type | Lid |
| Color | White |
| For Use With (Equipment) | 50 L Container |
| Length (Metric) | 1000 mm |
| Width (Metric) | 320 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction