missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE High Shoulder Bottle without Closure

Product Code. 17858117
Click to view available options
Closure Size:
18 mm
25 mm
28 mm
Unit Size:
Each
Pack of 124
Pack of 420
Pack of 72
Pack of 900
This item is not returnable. View return policy

Product Code. 17858117

Brand: Kautex™ 2000070512

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Handle the Kautex™ LPDE High Shoulder Bottle without Closure with ease. It has a high, narrow shape and it is leakproof.

  • High, narrow shape
  • Leakproof
  • Easy handling
  • Round
  • Natural color
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Diameter (Metric) Inner Neck 12.9 mm
For Use With (Application) Dispensing, Adhesives, Sending Samples, Transport and Storage
Material LDPE
No. per Case 900/Cs.
No. per Pack 1 Ea.
Packaging Bottle
Quantity 1 Ea.
Closure Included Yes
Shape High Shoulder
Height (Metric) 82 mm
Product Type Bottle
Closure Size 18 mm
Diameter (Metric) 36.5 mm
Closure Type Dropper Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.