missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Dropping Bottles
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 10
Pack of 50
Description
- Manufactured from low density polyethylene (LDPE) for clarity, strength, and flexibility
- Attached captive cap on polyethylene dropper cap fits tip and eliminates misplacement of cap
- Dropper tip must be cut before first use for precision dropping
- Suitable for use with foodstuff
- Translucent
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Color | Translucent |
| Diameter (Metric) Inner Neck | 13 mm |
| For Use With (Application) | Suitable for Use with Foodstuffs |
| Material | LDPE |
| Thread Size (Metric) | 18 mm |
| Closure Included | Yes |
| Height (Metric) | 116 mm |
| Closure Material | Polyethylene |
| Diameter (Metric) | 40 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur