missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Brown Round Wide Mouth Bottles

Product Code. 16651236 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy
Individual customer-specific printing possible - please ask us!

Product Code. 16651236

Brand: Buerkle™ 03201000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Individual customer-specific printing possible - please ask us!

Sturdy bottle with wide-necked opening and screw cap. Particularly suitable for viscous media, powder, granules and pastes. Leakproof

  • LDPE
  • LDPE coloured brown for light-sensitive liquids
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Brown
Diameter (Metric) Inner Neck 50 mm
Material LDPE
Quantity Each
Thread Size (Metric) 65 mm
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 207 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.