missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Narrow Neck Bottle with Series 301 Closure, Natural
Click to view available options
Capacity (Metric):
20 mL
30 mL
200 mL
250 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
Pack of 120
Pack of 1400
Pack of 1800
Pack of 300
Description
- Standard closure packed in polybag with bottle
- Compatible dropper cap or wash bottle closure can be purchased separately
- Flexible
- Good shape-retaining properties
- Leak-proof
- LPDE
- Narrow Neck
- Color: Natural
Specifications
Specifications
| Capacity (Metric) | 20 mL |
| Color | Natural |
| Diameter (Metric) Inner Neck | 14 mm |
| Includes | Closure |
| Material | LDPE |
| No. per Case | 1800/Cs. |
| No. per Pack | 1 Ea. |
| Packaging | Bottle |
| Quantity | 1 Ea. |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction