missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ LCD Display Heavy Duty Timer
Click to view available options
Display:
Digital
Unit Size:
Each
Description
- Switchable from 99 minutes 59 seconds to 19 hours 59 minutes.
- Countdown and count up functions
- Icnludes stand, clip and magnetic fixing.
- Batteries included.
Specifications
Specifications
| Product Type | Heavy Duty Timer |
| Time Range | 99:59 min. to 19:59 hr. |
| Display | Digital |
| Battery Type | AAA |
| Display Dimensions | 18 x 30 mm |
| Weight (Metric) | 50 g |
| Includes | Batteries |
| Quantity | 1 Each |
| Certifications/Compliance | CE EMC, RoHS, WEEE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction