missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ LC6 Laboratory Temperature Controller

Product Code. 10344161
Change view
Click to view available options
Temperature Range (Metric):
-100°C to +400°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
10344161 -100°C to +400°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10344161 Supplier Julabo™ Supplier No. 9700160
  • ONLINE EXCLUSIVE PRICE
    £3605.00
    £3110.00 / Pack of 1
    Save £495.00
    13% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Julabo LC6 Laboratory Temperature Controller fulfill temperature-dependent measurement, control, safety and monitoring tasks

  • PID temperature control
  • Bright, large LED display
  • Constant indication of setpoint and actual values
  • Splash-proof keypad
  • Adjustable high temperature cut-off
  • RS232 interface
  • Analog programmer input and temperature recorder output
  • Connections for 3 Pt100 sensors (working & safety)

Specifications

Includes High and Low Temperature Warning Function that Makes Interval Tone
Temperature Range (Metric) -100°C to +400°C
Dimensions (L x W x H) 18 x 21 x 18 cm
Capacity (Metric) Heating: 2 kW
Model LC6
Weight (Metric) 4 kg
Frequency 50/60 Hz
Display Type LCD, LED
Type Laboratory Temperature Controller
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.