missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ LC PEEKsil™ Tubing

Product Code. 15298763
Change view
Click to view available options
Overall Length (Metric):
50 mm
100 mm
150 mm
200 mm
500 mm
Diameter (Metric) Inner:
0.025 mm
0.05 mm
0.075 mm
0.1 mm
0.15 mm
0.175 mm
0.2 mm
0.3 mm
0.53 mm
Unit Size:
Pack of 2
Pack of 5
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner Unit Size
15298763 200 mm 0.1 mm Pack of 5
15258763 200 mm 0.075 mm Pack of 5
15258783 50 mm 0.53 mm Pack of 5
15268733 200 mm 0.3 mm Pack of 5
15268743 150 mm 0.15 mm Pack of 5
15268753 150 mm 0.05 mm Pack of 5
15268763 500 mm 0.1 mm Pack of 2
15248743 200 mm 0.15 mm Pack of 5
15298753 150 mm 0.05 mm Pack of 2
11991606 500 mm 0.3 mm Pack of 2
15208773 150 mm 0.1 mm Pack of 5
15258733 150 mm 0.3 mm Pack of 5
15268783 150 mm 0.53 mm Pack of 5
15238763 100 mm 0.075 mm Pack of 5
15278733 50 mm 0.025 mm Pack of 5
15298733 150 mm 0.025 mm Pack of 5
15208733 200 mm 0.2 mm Pack of 5
15208743 200 mm 0.025 mm Pack of 5
15218733 150 mm 0.2 mm Pack of 5
15218743 500 mm 0.025 mm Pack of 2
15228743 50 mm 0.15 mm Pack of 5
15228763 50 mm 0.075 mm Pack of 5
15238733 50 mm 0.3 mm Pack of 5
15238743 100 mm 0.15 mm Pack of 5
15238783 150 mm 0.175 mm Pack of 5
15248733 100 mm 0.3 mm Pack of 5
15248763 150 mm 0.075 mm Pack of 5
15248783 100 mm 0.53 mm Pack of 5
15278723 500 mm 0.2 mm Pack of 2
15278763 50 mm 0.1 mm Pack of 5
15278783 500 mm 0.53 mm Pack of 2
15288723 50 mm 0.2 mm Pack of 5
15288733 100 mm 0.025 mm Pack of 5
15288763 100 mm 0.1 mm Pack of 5
15298723 100 mm 0.2 mm Pack of 5
15258743 500 mm 0.15 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
This item is not returnable. View return policy
Product Code. 15298763 Supplier Trajan Scientific and Medical™ Supplier No. 0624303
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mechanically robust polymer-sheathed fused silica tubing for use in HPLC systems.

  • Fused silica internal wall provides smooth surface, free of imperfections
  • PEEKsil compatible with most organic solvents and resistant to strong acids
  • Effective pH range of 0 to 10
  • Flexibility ensures easy connection between columns, detectors and injectors

    Specifications

    Type Tubing
    Color Red
    Includes 5/Pk.
    Diameter (Metric) Inner 0.1 mm
    Diameter (Metric) Outer 1.58 mm
    Overall Length (Metric) 200 mm
    Material Polymer-sheathed Fused Silica
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.