missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Dehydrated (Capsules)
Formulations for the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter, and LB Medium contains 10g NaCl per liter
Brand: MP Biomedicals™ 113002041
Code : 80
Additional Details : Weight : 0.10000kg
Specifications
Molecular Biology Certified™ | |
Dehydrated | |
Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L | |
5000 g |
15°C to 30°C | |
Microbiology Media | |
For growth of Escherichia coli, plasmid and other bacterial cultures in liquid medium |