missing translation for 'onlineSavingsMsg'
Learn More

Berthold Technologies LB 983 NightOWL II in vivo Imaging System

Product Code. 31908716 Shop All Berthold Technologies Products
Change view
Click to view available options
Color:
Blue, Gray
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31908716 Blue, Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908716 Supplier Berthold Technologies Supplier No. 4050830
 Restricted Item
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The NightOWL II provides a modular, easy to use optical in vivo imaging system, delivering high sensitivity and resolution. With various light-sources and light-tight ports to insert cables, fibre optics or manipulators, it provides the flexibility you need for any in vivo imaging application.

  • Ultrasensitive back-illuminated (backlit) CCD camera with high quantum efficiency over the entire visible to near-infrared spectrum for luminescence and fluorescence.
  • Efficient cooling of the array (absolute -80 to -90°C depending on the room temperature) to ensure very low noise, so that long exposure times can be used to integrate the signal over time and detect even very weak light signals.
  • Light-tight cabinet, preventing any interferences from ambient light.
  • Motor-driven camera to achieve optimum resolution and focus of the sample.The camera can be moved from a height of 50 mm to 725 mm allowing focussing on every sample size up to 250 mm. A macro table is available for close-ups.
  • Flange option that provides light-tight access to the inner part for tubing, cables or even fibre optics, e. g. for special illumination of plants. The flange can be customized for special purposes.
  • Available accessories include various light-sources for different applications, gas anaesthesia unit, heating table to mantain optimum body temperature, and more.
  • The user-friendly IndiGO™ software controls the instrument and makes image processing easy. It provides easy wavelength management and optional 21 CRF part 11 compliance, animal alignment and digital mouse atlas alignment option.

Specifications

Type Imaging System
For Use With (Application) In Vivo Imaging
Color Blue, Gray
Operating System Windows
Software IndiGO
Depth (Metric) 400 mm
Height (Metric) 1220 mm
Weight (Metric) 85 Kg
Width (Metric) 600 mm
Certifications/Compliance CE, EN
Electrical Requirements Min. 3 Sockets
Frequency 50/60 Hz
Voltage 100/240 V
Wattage Max 400 VA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.