missing translation for 'onlineSavingsMsg'
Learn More

Manutan Launder indoor entrance mat, grey, 850mm x 1500mm

Product Code. 12865158
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
850 x 1500 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12865158 850 x 1500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12865158 Supplier Manutan Supplier No. A351901

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Ideal for use in reception areas. Carpet surface designed to trap up to 800g of debris/dry dust. Tufted nylon/polyester carpet pile retains up to 3. 5 litres/m2 of moisture with an anti-trip bevelled edging along all sides. Nitrile rubber anti-slip backing. Bleach and fade-resistant.
  • Black/grey
  • Dimensions (L x W): 850mm x 1500mm
  • Mat thickness: 9mm

Specifications

Dimensions (L x W) 850 x 1500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.