missing translation for 'onlineSavingsMsg'
Learn More

Manutan Launder indoor entrance mat, grey, 1200mm x 2400mm

Product Code. 12811019
Encompass_Preferred
Click to view available options
Dimensions (L x W):
1200 x 2400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12811019

Brand: Manutan A351925

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Ideal for use in reception areas. Carpet surface designed to trap up to 800g of debris/dry dust. Tufted nylon/polyester carpet pile retains up to 3. 5 litres/m2 of moisture with an anti-trip bevelled edging along all sides. Nitrile rubber anti-slip backing. Bleach and fade-resistant.
  • Black/grey
  • Dimensions (L x W): 1200mm x 2400mm
  • Mat thickness: 9mm

Specifications

Dimensions (L x W) 1200 x 2400 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.