missing translation for 'onlineSavingsMsg'
Learn More

Manutan Launder indoor entrance mat, grey, 1150mm x 1750mm

Product Code. 12865188
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
1150 x 1750 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12865188 1150 x 1750 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12865188 Supplier Manutan Supplier No. A351905

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Ideal for use in reception areas. Carpet surface designed to trap up to 800g of debris/dry dust. Tufted nylon/polyester carpet pile retains up to 3. 5 litres/m2 of moisture with an anti-trip bevelled edging along all sides. Nitrile rubber anti-slip backing. Bleach and fade-resistant.
  • Black/grey
  • Dimensions (L x W): 1150mm x 1750mm
  • Mat thickness: 9mm

Specifications

Dimensions (L x W) 1150 x 1750 mm
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.