missing translation for 'onlineSavingsMsg'
Learn More

Manutan Launder indoor entrance mat, brown, 850mm x 1200mm

Brand:  Manutan A351926

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12865138

  • £96.80 / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

Ideal for use in reception areas. Carpet surface designed to trap up to 800g of debris/dry dust. Tufted nylon/polyester carpet pile retains up to 3. 5 litres/m2 of moisture with an anti-trip bevelled edging along all sides. Nitrile rubber anti-slip backing. Bleach and fade-resistant.
  • Black/brown
  • Dimensions (L x W): 850mm x 1200mm
  • Mat thickness: 9mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers