missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Latex Tubing

Product Code. 10227061
Click to view available options
Diameter (Metric) Outer:
7 mm
9 mm
12 mm
17 mm
Unit Size:
10m
This item is not returnable. View return policy

Product Code. 10227061

Brand: KARTELL 0387200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Latex Tubing is available in multiple sizes to fulfill any lab hose need.

  • Hoses with smooth and transparent surface.
  • Density 0.92 g/mL.
  • Autoclavable.
  • SH. A 40 ± 5

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 8 mm
Material Latex
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 12 mm
Overall Length (English) 32.81 ft.
Overall Length (Metric) 10 m
Sterility Non-sterile
Color Yellow
Product Type Hose
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.