missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Self-laminating Polyester Labels

Product Code. 11513544
Click to view available options
Width (Metric):
12.7 mm
25.4 mm
30.5 mm
47.6 mm
Height (Metric):
19.1 mm
33.8 mm
38.1 mm
80.4 mm
Vertical Repeat (Metric):
19.1 mm
28 mm
33.8 mm
38.1 mm
80.4 mm
Quantity:
1008 Labels
1029 Labels
1092 Labels
2520 Labels
2548 Labels
5040 Labels
5070 Labels
5148 Labels
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 11513544

Brand: Brady™ 024565

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Blank, printable labels suitable for use with Laser Printers.

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color White, Transparent
Finish Matte
Format Die-cut
Material Self-laminating Polyester
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 28 mm
Labels per Row 7
Labels per Sheet 84
Quantity 1008 Labels
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.002 in.
Thickness (Metric) 0.051 mm
Vertical Repeat (Metric) 28 mm
Wire Gauge 20 AWG to 10 AWG
Dimensions (LxW) 19.05 x 25.4 mm
Length (English) 0.75 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.4 mm
Height (English) 0.75 in.
Height (Metric) 19.1 mm
Height (Metric) Printable Area 8.6 mm
Alternate Part Number LAT-16-361-1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.