missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Self-laminating Polyester Labels
Click to view available options
Width (Metric):
12.7 mm
25.4 mm
30.5 mm
47.6 mm
Height (Metric):
19.1 mm
33.8 mm
38.1 mm
80.4 mm
Vertical Repeat (Metric):
19.1 mm
28 mm
33.8 mm
38.1 mm
80.4 mm
Quantity:
1008 Labels
1029 Labels
1092 Labels
2520 Labels
2548 Labels
5040 Labels
5070 Labels
5148 Labels
Unit Size:
1 pack
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Transparent |
| Finish | Matte |
| Format | Die-cut |
| Material | Self-laminating Polyester |
| Print Technology | Laser |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction