missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable Polyimide Labels
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
9.5 mm
11.1 mm
Width (Metric):
6.4 mm
7.6 mm
9.5 mm
11.1 mm
16.5 mm
20.3 mm
Horizontal Repeat (Metric):
12.7 mm
15.2 mm
17.8 mm
20.3 mm
25.4 mm
Width (Metric) Printable Area:
5.1 mm
6.4 mm
7.6 mm
9.5 mm
11.1 mm
20.3 mm
missing translation for 'unitSize'
1 pack
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | Amber |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyimide |
| Printable Sides | Single-side Printable |
| Print Technology | Laser |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction