missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Laser Printable Polyimide Labels

Product Code. 11513574
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
9.5 mm
11.1 mm
Width (Metric):
6.4 mm
7.6 mm
9.5 mm
11.1 mm
16.5 mm
20.3 mm
Horizontal Repeat (Metric):
12.7 mm
15.2 mm
17.8 mm
20.3 mm
25.4 mm
Width (Metric) Printable Area:
5.1 mm
6.4 mm
7.6 mm
9.5 mm
11.1 mm
20.3 mm
Unit Size:
1 pack
Product Code. Height (Metric) Width (Metric) Horizontal Repeat (Metric) Width (Metric) Printable Area unitSize
11513574 9.5 mm 9.5 mm 12.7 mm 9.5 mm 1 pack
11513624 5.1 mm 16.5 mm 20.3 mm 5.1 mm 1 pack
11563614 6.4 mm 6.4 mm 15.2 mm 6.4 mm 1 pack
11593564 6.4 mm 7.6 mm 17.8 mm 7.6 mm 1 pack
11553574 6.4 mm 20.3 mm 25.4 mm 20.3 mm 1 pack
11553614 11.1 mm 11.1 mm 15.2 mm 11.1 mm 1 pack
6 options
This item is not returnable. View return policy

Product Code. 11513574

Brand: Brady™ 029704

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Blank, printable labels suitable for use with Laser Printers.

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color Amber
Finish Matte
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 12.7 mm
Labels per Row 16
Labels per Sheet 400
Min. Operating Temperature (Metric) -70°C
No. per Pack 10000 Labels/Pack
Quantity 10,000 Labels
Shape Square
Temperature Range (English) -94°F to +536°F
Temperature Range (Metric) -70°C to +280°C
Thickness (English) 0.0044 in.
Thickness (Metric) 0.11 mm
Dimensions (LxW) 9.53 x 9.53 mm
Length (English) 0.375 in.
Width (English) 0.375 in.
Width (Metric) 9.5 mm
Width (Metric) Printable Area 9.5 mm
Height (English) 0.375 in.
Height (English) Printable Area 0.375 in.
Height (Metric) 9.5 mm
Height (Metric) Printable Area 9.5 mm
Alternate Part Number LAT-2-652-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.