missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Laser Printable Paper Labels

Product Code. 11553564
Change view
Click to view available options
Height (Metric):
21.2 mm
22.9 mm
36.5 mm
Width (Metric):
47.6 mm
50.8 mm
Height (Metric) Printable Area:
21.2 mm
22.9 mm
36.5 mm
Width (Metric) Printable Area:
47.6 mm
50.8 mm
Unit Size:
1 pack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Height (Metric) Printable Area Width (Metric) Printable Area unitSize
11553564 36.5 mm 50.8 mm 36.5 mm 50.8 mm 1 pack
11543604 21.2 mm 47.6 mm 21.2 mm 47.6 mm 1 pack
11523564 22.9 mm 50.8 mm 22.9 mm 50.8 mm 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11553564 Supplier Brady™ Supplier No. 029695
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Blank, printable labels suitable for use with Laser Printers.

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper (B-759)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, General Identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 71.1 mm
Labels per Row 3
Labels per Sheet 18
Min. Operating Temperature (Metric) -70°C
No. per Pack 1008 Labels/Pack
Quantity 1008 Labels
Shape Rectangle
Temperature Range (English) -94°F to +194°F
Temperature Range (Metric) -70°C to +90°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 36.50 x 50.8 mm
Length (English) 1.44 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (Metric) Printable Area 50.8 mm
Height (English) 1.44 in.
Height (English) Printable Area 1.44 in.
Height (Metric) 36.5 mm
Height (Metric) Printable Area 36.5 mm
Alternate Part Number LAT-33-759-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.