missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Laser Printable Nylon Labels

Product Code. 11503554
Change view
Click to view available options
Width (Metric):
12.7 mm
16.5 mm
20.3 mm
Height (Metric):
5.1 mm
19.1 mm
36.5 mm
Labels per Row:
9
10
13
Unit Size:
1 pack
Product Code. Width (Metric) Height (Metric) Labels per Row unitSize
11503554 16.5 mm 5.1 mm 10 1 pack
11583554 12.7 mm 19.1 mm 13 1 pack
11523554 20.3 mm 36.5 mm 9 1 pack
3 options
This item is not returnable. View return policy

Product Code. 11503554

Brand: Brady™ 029677

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Blank, printable labels suitable for use with Laser Printers.

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen Free (DIN VDE 0472/part 815), Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, General Identification, Wire and Cable Labeling
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 20.3 mm
Labels per Row 10
Labels per Sheet 480
Quantity 10,080 Labels
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.17 mm
Dimensions (LxW) 5.08 x 16.51 mm
Length (English) 0.2 in.
Width (English) 0.65 in.
Width (Metric) 16.5 mm
Width (Metric) Printable Area 16.5 mm
Height (English) 0.2 in.
Height (Metric) 5.1 mm
Height (Metric) Printable Area 5.1 mm
Alternate Part Number LAT-29-799-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.