missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester

Product Code. 11573584
Change view
Click to view available options
Size (English):
0.25 x 0.25 in. (W x H)
0.3 x 0.25 in. (W x H)
0.375 x 0.375 in. (W x H)
0.5 x 0.437 in. (W x H)
0.65 x 0.2 in. (W x H)
0.65 x 0.25 in. (W x H)
0.8 x 0.25 in. (W x H)
0.8 x 0.5 in. (W x H)
1 x 0.5 in. (W x H)
1.5 x 0.25 in. (W x H)
1.875 x 0.375 in. (W x H)
1.875 x 0.833 in. (W x H)
1.875 x 1.33 in. (W x H)
2.5 x 1 in. (W x H)
3 x 0.375 in. (W x H)
8.5 x 11 in. (W x H)
Color:
White
Yellow
Unit Size:
1 pack
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (English) Color unitSize
11573584 1.875 x 0.375 in. (W x H) White 1 pack
11583584 3 x 0.375 in. (W x H) Yellow 1 pack
11503594 1.875 x 0.833 in. (W x H) White 1 pack
11503644 1.875 x 0.833 in. (W x H) Yellow 1 pack
11513594 1.875 x 1.33 in. (W x H) White 1 pack
11583564 0.3 x 0.25 in. (W x H) White 1 pack
11513644 2.5 x 1 in. (W x H) Yellow 1 pack
11533614 0.5 x 0.437 in. (W x H) Yellow 1 pack
11543614 0.25 x 0.25 in. (W x H) White 1 pack
11503574 0.375 x 0.375 in. (W x H) White 1 pack
11593614 8.5 x 11 in. (W x H) White 1 pack
11523644 8.5 x 11 in. (W x H) Yellow 1 pack
11523624 0.65 x 0.2 in. (W x H) White 1 pack
11523634 0.65 x 0.2 in. (W x H) Yellow 1 pack
11523574 0.65 x 0.25 in. (W x H) White 1 pack
11543574 0.8 x 0.25 in. (W x H) White 1 pack
11563574 0.8 x 0.5 in. (W x H) White 1 pack
11593574 1 x 0.5 in. (W x H) Yellow 1 pack
11553634 1 x 0.5 in. (W x H) White 1 pack
11533584 1.5 x 0.25 in. (W x H) White 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 11573584 Supplier Brady™ Supplier No. 029730
  • ONLINE EXCLUSIVE PRICE
    £334.00
    £327.13 / Pack of 1
    Save £6.87
    2% Off
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners

Specifications

Certifications/Compliance UL Recognised; CSA Accepted
Description Chemical, high temperature, humidity, smear, UV and weather-Resistant
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester (B-747)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Laser Printable Label
Sterility Non-sterile
For Use With (Application) Circuit board labelling, General identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 50.8 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
No. per Pack 5000 Labels/Pack
Quantity 5000/Pk.
Shape Rectangle
Size (English) 1.875 x 0.375 in. (W x H)
Size (Metric) 47.6 x 9.52 mm (W x H)
Temperature Range (English) -40°F to +266°F
Temperature Range (Metric) -40°C to +130°C
Thickness (English) 0.0037 in.
Thickness (Metric) 0.094 mm
Dimensions (L x W) 9.53 x 47.63 mm
Length (English) 1.875 in.
Width (English) 1.875 in.
Width (Metric) 47.63 mm
Width (Metric) Printable Area 47.63 mm
Height (English) 0.375 in.
Height (English) Printable Area 0.375 in.
Height (Metric) 9.53 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number LAT-11-747-5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.