missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-707 Polyester

Product Code. 11573644 Shop All Brady Products
Change view
Click to view available options
Size (English):
0.5 x 0.375 in. (W x H)
0.5 x 0.5 in.
1 x 0.375 in. (W x H)
1 x 0.5 in. (W x H)
1.5 x 0.375 in. (W x H)
1.5 x 0.5 in. (W x H)
2 x 1.437 in. (W x H)
3 x 1.437 in. (W x H)
3.6 x 0.375 in. (W x H)
Color:
White
Yellow
Unit Size:
1 pack
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (English) Color Unit Size
11573644 2 x 1.437 in. (W x H) White 1 pack
11533654 3 x 1.437 in. (W x H) White 1 pack
11543654 1.5 x 0.375 in. (W x H) White 1 pack
11503654 3.6 x 0.375 in. (W x H) White 1 pack
11513045 0.5 x 0.375 in. (W x H) White 1 pack
11543045 0.5 x 0.5 in. White 1 pack
11553045 1.5 x 0.5 in. (W x H) White 1 pack
11553644 1 x 0.5 in. (W x H) Yellow 1 pack
11523045 1 x 0.375 in. (W x H) White 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11573644 Supplier Brady™ Supplier No. 029824
  • ONLINE EXCLUSIVE PRICE
    £227.00
    £215.49 / Pack of 1
    Save £11.51
    5% Off
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-707 polyester.

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners

Specifications

Certifications/Compliance UL Recognised; CSA Accepted
Description Chemical, humidity, smear, UV and weather-Resistant
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester (B-707)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Laser Printable Label
Sterility Non-sterile
For Use With (Application) Asset tracking, Component and equipment labelling, Data and telecommunications labelling, General identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 71.12 mm
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
No. per Pack 1008 Labels/Pack
Quantity 1000/Pk.
Shape Rectangle
Size (English) 2 x 1.437 in. (W x H)
Size (Metric) 50.8 x 36.4 mm (W x H)
Temperature Range (English) -40°F to +267°F
Temperature Range (Metric) -40°C to +130°C
Thickness (English) 0.0046 in.
Thickness (Metric) 0.117 mm
Dimensions (L x W) 36.50 x 50.80 mm
Length (English) 2 in.
Width (English) 2 in.
Width (Metric) 50.80 mm
Width (Metric) Printable Area 50.80 mm
Height (English) 1.44 in.
Height (English) Printable Area 1.44 in.
Height (Metric) 36.50 mm
Height (Metric) Printable Area 36.50 mm
Alternate Part Number LAT-33-707-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.