missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-707 Polyester
Click to view available options
Size (English):
0.5 x 0.375 in. (W x H)
0.5 x 0.5 in.
1 x 0.375 in. (W x H)
1 x 0.5 in. (W x H)
1.5 x 0.375 in. (W x H)
1.5 x 0.5 in. (W x H)
2 x 1.437 in. (W x H)
3 x 1.437 in. (W x H)
3.6 x 0.375 in. (W x H)
Color:
White
Yellow
Unit Size:
1 pack
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Specifications
Specifications
| Certifications/Compliance | UL Recognised; CSA Accepted |
| Description | Chemical, humidity, smear, UV and weather-Resistant |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | Yellow |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester (B-707) |
| Printable Sides | Single-side Printable |
| Print Technology | Laser |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction