missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Laser Printable B-747A Polyester Labels

Product Code. 11593634
Change view
Click to view available options
Color:
White
Yellow
Height (Metric):
5.1 mm
6.4 mm
9.5 mm
12.7 mm
22.9 mm
25.4 mm
36.5 mm
Width (Metric):
16.5 mm
20.3 mm
25.4 mm
38.1 mm
47.6 mm
50.8 mm
63.5 mm
76.2 mm
Width (Metric) Printable Area:
16.5 mm
20.3 mm
25.4 mm
38.1 mm
47.6 mm
50.8 mm
63.5 mm
76.2 mm
Unit Size:
1 pack
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) Width (Metric) Width (Metric) Printable Area unitSize
11593634 Yellow 9.5 mm 76.2 mm 76.2 mm 1 pack
11508634 White 5.1 mm 16.5 mm 16.5 mm 1 pack
11533634 Yellow 6.4 mm 20.3 mm 20.3 mm 1 pack
11573574 White 6.4 mm 25.4 mm 25.4 mm 1 pack
11573634 Yellow 6.4 mm 38.1 mm 38.1 mm 1 pack
11563634 Yellow 9.5 mm 25.4 mm 25.4 mm 1 pack
11583634 Yellow 9.5 mm 47.6 mm 47.6 mm 1 pack
11543634 Yellow 12.7 mm 20.3 mm 20.3 mm 1 pack
11513564 White 22.9 mm 50.8 mm 50.8 mm 1 pack
11533564 White 22.9 mm 76.2 mm 76.2 mm 1 pack
11543544 White 25.4 mm 63.5 mm 63.5 mm 1 pack
11563564 White 36.5 mm 76.2 mm 76.2 mm 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11593634 Supplier Brady™ Supplier No. 029793
Add to basket
Add to basket
This item is not returnable. View return policy

Blank, printable labels suitable for use with Laser Printers.

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color Yellow
Finish Matte
Format Die-cut
Material Polyester (B-747A)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 81.3 mm
Labels per Row 2
Labels per Sheet 50
Min. Operating Temperature (Metric) -40°C
No. per Pack 2500 Labels/Pack
Quantity 2500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +266°F
Temperature Range (Metric) -40°C to +130°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.09 mm
Dimensions (L x W) 9.53 x 76.2 mm
Length (English) 0.38 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (Metric) Printable Area 76.2 mm
Height (English) 0.38 in.
Height (English) Printable Area 0.38 in.
Height (Metric) 9.5 mm
Height (Metric) Printable Area 9.5 mm
Alternate Part Number LAT-12-747YL-2.5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.