missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Laser Cryo-Babies™ Low Temperature Labels

Product Code. 15519354
Change view
Click to view available options
Unit Size:
Pack of 1700
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
15519354 Pack of 1700
15599344 Pack of 1700
15589344 Pack of 1700
15509354 Pack of 1700
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15519354 Supplier Heathrow Scientific™ Supplier No. LCRY1700Y

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Resists cracking, peeling, and degrading. Heathrow Scientific™ Laser Cryo-Babies™ Low Temperature Labels expand and contract with temperature fluctuations.

  • Temperature resistance: -196°C to 150°C.
  • Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
  • Chemically-inert resistant to most solvents and caustic agents.
  • Adhere to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading
  • Label sheets will not jam printers
  • Flexible polyolefin material and acrylic adhesive
  • Unique combo expands and contracts together with temperature fluctuations
  • 20 sheets per pack
  • Autoclavable
  • Disposable

Specifications

Finish Matte
Format Sheet
Material Polyolefin
Printable Sides Single-side Printable
Print Technology Laser
Product Type Cryogenic Label
Sterility Non-sterile
For Use With (Equipment) 1.5 mL tubes
Labels per Row 5
Labels per Sheet 85
Life Span Single-use
No. per Pack 20 Sheets/Pk.
Quantity 1700/Pk.
Shape Rectangle
Temperature Range (Metric) -196°C to +150°C
Dimensions (L x W) 33 x 13 mm
Length (English) 1.28 in.
Length (Metric) 33 mm
Width (English) 0.5 in.
Width (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.