missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Laser Cryo-Babies™ Low Temperature Labels
Description
- Temperature resistance: -196°C to 150°C.
- Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
- Chemically-inert resistant to most solvents and caustic agents.
- Adhere to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading
- Label sheets will not jam printers
- Flexible polyolefin material and acrylic adhesive
- Unique combo expands and contracts together with temperature fluctuations
- 20 sheets per pack
- Autoclavable
- Disposable
Specifications
Specifications
| Finish | Matte |
| Format | Sheet |
| Material | Polyolefin |
| Printable Sides | Single-side Printable |
| Print Technology | Laser |
| Product Type | Cryogenic Label |
| Sterility | Non-sterile |
| For Use With (Equipment) | 1.5 mL tubes |
| Labels per Row | 5 |
| Labels per Sheet | 85 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?