missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ Large Translucent PLA Filament
Click to view available options
Color:
Translucent Blue
Translucent Green
Translucent Orange
Translucent Purple
Translucent Red
Description
- Composed of the purest grade resin on the market
- Comprehensively quality tested
- Reduces downtime
- Creates high quality prints
- Filament Diameter: 1.75 mm
- Applications: CAD, Conceptual Modeling, Prototyping, Education, AEC
- Packaging Dimensions (L x W x H): 250 x 250 x 40 mm
Specifications
Specifications
| Color | Translucent Orange |
| For Use With (Equipment) | Replicator 3D Printer, Replicator 2 3D Printer, Replicator+ 3D Printer, Replicator Z18 3D Printer |
| Product Type | PLA Filament |
| Material | PLA |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction