missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Large Model Wicker Basket
Click to view available options
:
Gilac™ Large Wicker Basket
Description
- Large laundry basket
- Highly resistant and outstanding durability
- Designed for professional use
- Suitable for heavy loads and intensive use
Specifications
Specifications
| Closure Type | None |
| Color | White |
| Material | LDPE |
| Shape | Rectangular |
| Product Type | Wicker Basket |
| Dimensions (L x W x H) | 800 x 560 x 470 mm |
| Length (Metric) | 800 mm |
| Width (Metric) | 560 mm |
| Height (Metric) | 470 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction