missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excel Healthcare Ltd™ Large Four Drawer Laboratory Trolley
Description
- Heavy Duty Medical Trolley
- Highest Quality Stainless Steel
- Reinforced Shelves
- Safety Folds To All Edges
- Lockable 75 mm Castors That Run Smoothly And Remain Sturdy With Frequent Use
- Excel Healthcare Limited Supply A Comprehensive Range Of Heavy Duty Laboratory Trolleys Designed With Laboratories In Mind
Specifications
Specifications
| Product Type | Four Drawer Trolley |
| Dimensions (L x W x H) | 800 x 490 x 900 mm |
| Finish | Stainless Steel |
| For Use With (Equipment) | Steam Sterilizers |
| Handle Material | Stainless Steel |
| Holds | Steam Sterilizers |
| Includes | Four Half Drawers 125 mm deep, lockable castors |
| Load Bearing Capacity (Metric) | 56 kg |
| Material | Stainless Steel |
| No. of Casters | 4 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?