missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Large Capacity Multi-Purpose Incubators
Description
Included Features:
- On screen historical trending (48 Hours)
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- Manual or automatic overheat reset
- Fan assisted circulation
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options (Upon Request):
- 10 Menu x 8 Stage Profile Controller with Cyclic feature - 10PRO
- Stainless steel chamber
- Viewing windows
- Inner glass doors
- Access ports (25, 50, 75, 100 mm)
- Bespoke stands and stacking kits
- Audible warnings
- Traceable calibrations to national standards
- Extractor unit
- Extended warranty
- Explosion relief panels
- Internal lights
- Bespoke solutions available upon request
Specifications
Specifications
| Accuracy | High Accuracy Pt100B Duplex Sensors: <0.8°C |
| Controller Type | 8 Stage Profile Touch Screen Control (Fitted in the Base of the Unit) |
| Description | Large Capacity Multi-Purpose Incubator |
| Capacity (Metric) | 425 L |
| Material | Coated Steel |
| No. of Places | 7 (Fixed Shelf Runners) |
| No. of Shelves | 5 (Removable Wire Grid Shelves) |
| Temperature Range (Metric) | 8°C to 70°C |
| Type | Vertical Style |
| Door Style | Single Door |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
