missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Warning Signs
Specifications
Specifications
| Certifications/Compliance | ISO 7010, RoHS compliant using EU Directive 2002/95/EC |
| Alternate Part Number | PIC 321-TRI 100-B7541 (BRANDED) |
| Material | Polyester |
| Quantity | 3/Pk. |
| Adhesive Type | Permanent Acrylic |
| Description | Laminated Polyester |
| For Use With (Application) | Pipe markers and safety signs |
| Thickness | 0.024 mm |
| Width (Metric) | 100 mm |
| Temperature Range (Metric) | -40°C to 110°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?