missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Awareness Signs

Product Code. 15634737
Change view
Click to view available options
Material:
Polyester
Polypropylene
Displayed Text:
CAUTION Hot Surface Pictogram
Doctor
Emergency exit (right)
Emergency phone
Eyewash Station
First Aid
Safety Shower
Warning of Caustic Substances
Unit Size:
1 roll
Each
Pack of 7
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Displayed Text unitSize
15634737 Polyester CAUTION Hot Surface Pictogram Pack of 7
15103299 Polyester Emergency exit (right) Each
15258153 Polyester Warning of Caustic Substances 1 roll
15314856 Polyester Emergency phone Each
15374846 Polyester Doctor Each
15384846 Polypropylene Doctor Each
15354846 Polyester First Aid Each
15364846 Polypropylene First Aid Each
15394846 Polyester Eyewash Station Each
15304856 Polypropylene Eyewash Station Each
15334856 Polyester Safety Shower Each
15344856 Polypropylene Safety Shower Each
15324856 Polypropylene Emergency phone Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 15634737 Supplier Brady™ Supplier No. 828833
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Help ensure safety at work and maximize productivity with these safety signs. Brady™ ISO Safety Awareness Signs are available in a variety of sizes. Standardized images reduce the risk of misunderstandings.

  • ISO 7010 Compliant
  • Indoor/outdoor sign

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC W017- Tri 050-PE-SHEET/7
Finish Gloss
Material Polyester
Quantity 7/Pk.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
For Use With (Application) Pipe markers and safety signs
Height (Metric) 50 mm
Thickness 0.024 mm
Width (Metric) 50 mm
Temperature Range (Metric) -40°C to 110°C
Shape Triangular
Languages Global
Displayed Text CAUTION Hot Surface Pictogram
Product Type Safety Sign
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.