missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Awareness Signs

Product Code. 15314856
Click to view available options
Material:
Polyester
Polypropylene
Displayed Text:
CAUTION Hot Surface Pictogram
Doctor
Emergency exit (right)
Emergency phone
Eyewash Station
First Aid
Safety Shower
Warning of Caustic Substances
Unit Size:
1 roll
Each
Pack of 7
This item is not returnable. View return policy

Product Code. 15314856

Brand: Brady™ 814757

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Help ensure safety at work and maximize productivity with these safety signs. Brady™ ISO Safety Awareness Signs are available in a variety of sizes. Standardized images reduce the risk of misunderstandings.

  • ISO 7010 Compliant
  • Indoor/outdoor sign

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC E004-250x250-PE-CRD/1
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
For Use With (Application) Pipe markers and safety signs
Height (Metric) 250 mm
Thickness 0.024 mm
Width (Metric) 250 mm
Temperature Range (Metric) -40°C to 110°C
Shape Square
Languages Global
Displayed Text Emergency phone
Product Type Safety Sign
Color White on Green
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.