missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Radiation Transport Sign

Brand:  Brady™ 811666

Code : NEW

Additional Details : Weight : 0.00800kg

 View more versions of this product

Product Code. 11780983

  • £3.70 / Each
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Class 7: Radioactive material
Polyester
Permanent Acrylic
Pipe markers and safety signs
110°C
100 mm
Rhomboid
Radioactive substances 7B II
Black on Yellow
Gloss
1 Ea.
Laminated Polyester
100 mm
0.024 mm
-40 °C-110 °C
English
Radioactive Transport Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers