missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Radiation Transport Sign
Brand: Brady™ 223572
Code : NEW
Additional Details : Weight : 0.00100kg
Specifications
Class 7: Radioactive material | |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
110°C | |
297 mm | |
Rhomboid | |
Radioactive substances | |
Yellow on White |
Gloss | |
1 Ea. | |
Laminated Polyester | |
297 mm | |
0.024 mm | |
-40 °C-110 °C | |
English | |
Radioactive Transport Sign |