missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Packaging Labels
Laminated Polyester Packaging Labels are made of surface printed white polyester film with a permanent, acrylic based, pressure sensitive adhesive and over-laminated with a clear polyester film.
£2.55 - £4.60
Specifications
Description | Packaging Labels |
---|---|
Adhesive Type | Permanent Acrylic |
Finish | Gloss |
Format | Card |
Material | Polyester |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
10795685
|
Brady™
257533 |
Handle with Care or Not Dashing |
£4.60
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10041394
|
Brady™
257528 |
Keep Dry |
£2.55
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10585884
|
Brady™
257530 |
Top |
£2.55
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10775515
|
Brady™
257532 |
Handle with Care or Not Dashing |
£2.55
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- B-7541 is used for pipe markers and safety signs.
- B-7541 gives excellent adhesion to low surface energy surfaces, such as polypropylene and ABS, as well as on most powder coatings.
- Standard ink colors are black, red (RAL 3001-GL), yellow (RAL 1003-GL), blue (RAL5005-GL) and green (RAL 6032-GL).
Specifications
Packaging Labels | |
Gloss | |
Polyester | |
Facility Identification | |
1 Sign/Card | |
Rectangle | |
-40°C to +110°C | |
0.099 mm |
Permanent Acrylic | |
Card | |
Labels | |
-40°C | |
1 Ea. | |
-40°F to +230°F | |
0.0039 in. |