missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Packaging Labels

Product Code. 10795685
Change view
Click to view available options
Height (Metric):
74 mm
148 mm
Display Text:
Handle with Care or Not Dashing
Keep Dry
Top
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Display Text unitSize
10795685 74 mm Handle with Care or Not Dashing Each
10041394 74 mm Keep Dry Each
10585884 74 mm Top Each
10775515 148 mm Handle with Care or Not Dashing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10795685 Supplier Brady™ Supplier No. 257533
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Laminated Polyester Packaging Labels are made of surface printed white polyester film with a permanent, acrylic based, pressure sensitive adhesive and over-laminated with a clear polyester film.

  • B-7541 is used for pipe markers and safety signs.
  • B-7541 gives excellent adhesion to low surface energy surfaces, such as polypropylene and ABS, as well as on most powder coatings.
  • Standard ink colors are black, red (RAL 3001-GL), yellow (RAL 1003-GL), blue (RAL5005-GL) and green (RAL 6032-GL).

Specifications

Description Packaging Labels
Adhesive Type Acrylic, Permanent
Color White on Red
Display Consignment
Finish Gloss
Format Card
Material Polyester
Printable Sides Single-side Printable
Product Type Label
Sterility Non-sterile
Display Text Handle with Care or Not Dashing
For Use With (Application) Facility Identification
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Sign/Card
Quantity 1 Ea.
Shape Rectangle
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 0.0039 in.
Thickness (Metric) 0.099 mm
Dimensions (L x W) 210 x 148 mm
Length (English) 8.27 in.
Length (Metric) 210 mm
Width (English) 5.83 in.
Width (Metric) 148 mm
Height (English) 8.27 in.
Height (Metric) 74 mm
Alternate Part Number PIC 012-148\*210-B7541
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.