missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - Warning; Fork lift trucks and other industrial vehicles

Product Code. 15644727
Change view
Click to view available options
Width (Metric):
50 mm
100 mm
200 mm
315 mm
Height (Metric):
43 mm
87 mm
173 mm
273 mm
Unit Size:
Each
Pack of 3
Pack of 7
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) unitSize
15644727 100 mm 87 mm Pack of 3
15634727 50 mm 43 mm Pack of 7
15654727 200 mm 173 mm Each
15664727 315 mm 273 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15644727 Supplier Brady™ Supplier No. 828391
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Laminated polyester
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC W014-Tri 100-PE-SHEET/3
Finish Gloss
Material Polyester
Quantity 3/Pk.
Adhesive Type Permanent Acrylic
For Use With (Application) Indoor and Outdoor
Height (Metric) 87 mm
Thickness 0.099 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40°C to 110°C
Shape Triangular
Languages Global
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.