missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Eyewash station
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC E011-100x100-PE-CRD/1 |
| Finish | Gloss |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| For Use With (Application) | Indoor and Outdoor |
| Height (Metric) | 100 mm |
| Thickness | 0.099 mm |
| Width (Metric) | 100 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?