missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - Do not walk or stand here

Product Code. 15664647
Click to view available options
Diameter (Metric):
50 mm
100 mm
200 mm
315 mm
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15664647

Brand: Brady™ 824976

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Laminated polyester
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC P024-Dia 100-PE-CRD/1
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Diameter (Metric) 100 mm
For Use With (Application) Indoor and Outdoor
Thickness 0.099 mm
Temperature Range (Metric) -40°C to 110°C
Shape Round
Languages Global
Color Black on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.