missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester GHS Symbol Signs

Help ensure safety at work and maximize productivity with these GHS warning labels. Brady™ Laminated Polyester GHS Symbol Signs are available in a variety of sizes, with and without text. Standardized images reduce the risk of misunderstandings.

Brand:  Brady™ 811686

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15674207

  • £125.00 / Pack of 250
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

  • Self-adhesive labels with GHS Symbol
  • Laminated polyester with gloss finish
  • High quality labels that can withstand the toughest environments
  • Ultra-durable materials mean you only need to label products once in their lifetime
  • Extremely weather, abrasion and chemical resistant
  • Labels can withstand temperatures of -40 °C to +120 °C
  • 50mm x 50mm labels are supplied as a continuous roll, user cuts as required
  • 100mm x 100mm labels are individual labels on a roll
Specifications

Specifications

ISO 7010, RoHS compliant using EU Directive 2002/95/EC
Polyester
Continuous roll with 250 symbols (not labels) per roll
Laminated Polyester
50 mm
50 mm
Diamond
GHS Symbol Sign
Gloss
1 Ea.
Permanent Acrylic
Pipe markers and safety signs
0.024 mm
-40°C to 110°C
Flammable
Red on White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers