missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester GHS Symbol Signs

Help ensure safety at work and maximize productivity with these GHS warning labels. Brady™ Laminated Polyester GHS Symbol Signs are available in a variety of sizes, with and without text. Standardized images reduce the risk of misunderstandings.

Brand:  Brady™ 811697

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15474851

  • £12.20 / Pack of 6
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

  • Self-adhesive
  • Laminated polyester with gloss finish
Specifications

Specifications

ISO 7010, RoHS compliant using EU Directive 2002/95/EC
6/Pk.
Permanent Acrylic, Pressure-sensitive
Pipe markers and safety signs
0.024 mm
-40°C to 110°C
Compressed Gas
Polyester
Card Mounted
Laminated Polyester
70 mm
70 mm
Diamond
GHS Symbol Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers