missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester GHS Symbol Signs

Help ensure safety at work and maximize productivity with these GHS warning labels. Brady™ Laminated Polyester GHS Symbol Signs are available in a variety of sizes, with and without text. Standardized images reduce the risk of misunderstandings.

Brand:  Brady™ 811687

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15414851

  • £15.30 / Pack of 6
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

  • Self-adhesive labels with GHS Symbol
  • Laminated polyester with gloss finish
  • High quality labels that can withstand the toughest environments
  • Ultra-durable materials mean you only need to label products once in their lifetime
  • Extremely weather, abrasion and chemical resistant
  • Labels can withstand temperatures of -40 °C to +120 °C
  • 50mm x 50mm labels are supplied as a continuous roll, user cuts as required
  • 100mm x 100mm labels are individual labels on a roll
Specifications

Specifications

ISO 7010, RoHS compliant using EU Directive 2002/95/EC
6/Pk.
Permanent Acrylic
Pipe markers and safety signs
0.024 mm
Diamond
GHS Symbol Sign
Polyester
Card Mounted
Laminated Polyester
70 mm
70 mm
Flammable
Red on White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers