missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester GHS Symbol Labels: Explosive

Product Code. 11733879
Click to view available options
Height (Metric):
50 mm
100 mm
Width (Metric):
50.00 mm
100.00 mm
Unit Size:
1 roll
Pack of 250
This item is not returnable. View return policy

Product Code. 11733879

Brand: Brady™ 811681

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Labels with GHS symbol - Explosive

  • High quality labels that can withstand the toughest environments
  • Ultra-durable materials mean you only need to label products once in their lifetime
  • Extremely weather, abrasion and chemical resistant
  • Labels can withstand temperatures of -40 °C to +120 °C
  • 50mm x 50mm labels are supplied as a continuous roll, user cuts as required
  • 100mm x 100mm labels are individual labels on a roll

Specifications

Alternate Part Number PIC 1801-50*50-B7541-RLL-C
Finish Gloss
Material Laminated Polyester
Quantity 250/Pk.
Adhesive Type Permanent Acrylic
Height (Metric) 50 mm
Thickness 0.099 mm
Width (Metric) 50.00 mm
Temperature Range (Metric) -40 °C-110 °C
Shape Diamond
Languages English
Color Red
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.