missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester ADR 4.3b Flammable When Wet Transport Signs

Product Code. 11780214
Click to view available options
Height (Metric):
100 mm
200 mm
297 mm
Width (Metric):
100.00 mm
200.00 mm
297.00 mm
Quantity:
1 Ea.
250/Pk.
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 11780214

Brand: Brady™ 223569

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Finish Gloss
Material Laminated Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Height (Metric) 297 mm
Thickness 0.099 mm
Width (Metric) 297.00 mm
Temperature Range (Metric) -40 °C-110 °C
Shape Diamond
Displayed Text 4
Color White on Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.