missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ADR 4.3b Flammable When Wet Transport Signs
Brand: Brady™ 223568
Code : NEW
Additional Details : Weight : 0.01400kg
Specifications
Gloss | |
1 Ea. | |
200 mm | |
200.00 mm | |
Diamond | |
White on Blue |
Laminated Polyester | |
Permanent Acrylic | |
0.099 mm | |
-40 °C-110 °C | |
4 |