missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ADR 3b Flammable Liquid Transport Signs
Click to view available options
Height (Metric):
100 mm
200 mm
297 mm
Width (Metric):
100.00 mm
200.00 mm
297.00 mm
Quantity:
1 Ea.
250/Pk.
Unit Size:
1 roll
Each
Specifications
Specifications
| Alternate Part Number | ADR 3B-200*200-B7541 |
| Finish | Gloss |
| Material | Laminated Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| Height (Metric) | 200 mm |
| Thickness | 0.099 mm |
| Width (Metric) | 200.00 mm |
| Temperature Range (Metric) | -40 °C-110 °C |
| Shape | Diamond |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction