Learn More
Laminarin
Beschreibung
Laminarin is a storage glucan and is now used to study it’s interaction with laminarinase as its substrate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Laminarin is a storage glucan and is now used to study it’s interaction with laminarinase as its substrate.
Solubility
Soluble in dimethyl sulfoxide (slightly, heated). Slightly soluble in water.
Notes
Store in cool. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Spezifikation
Spezifikation
| Color | White |
| Quantity | 1 g |
| Merck Index | 14,5350 |
| Solubility Information | Soluble in dimethyl sulfoxide (slightly,heated). Slightly soluble in water. |
| Optical Rotation | −45° (c=2 in Water) |
| Physical Form | Powder |
| Chemical Name or Material | Laminarin |
RUO – Research Use Only
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.