missing translation for 'onlineSavingsMsg'
Learn More

BPS Laminar flow cabinet, BPS eco air H RF, 6ft reverse

Brand:  BPS O00015200100

Product Code. 15414842

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Air H reverse flow cabinets designed to offer personnel and environment protection against powders and aerosol contamination. Epoxy powder coated exterior or AISI 304L stainless steel or non-reflective melaminic panel available as option. Stainless steel work surface, safety glass side windows with holes for installation of service fixtures/ taps, frontal closure shutter on demand. Membrane keyboard front panel with touch sensitive buttons. DEHS 100% port, one electrical socket for all cabinet sizes included as standard.
  • External dimensions: W1860 x H1195 x D925mm
  • 0.00001g accuracy
  • Safety glass side windows
  • Strengthened work surface
  • 304 work surface with optional marble plinth
  • Work surface vibrations: 0.002mm RMS
  • One electrical socket included as standard
  • H14 HEPA filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.